Add More Items
View All Quick Selects
Below you can add an image for 'SB3.039 SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB
Total Availability: In Stock
Check local availability
Book Price
$1,047.80
Per 100
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB
$814.97
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,857.36
Per 1,000 Feet
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB
$380.16
$1,576.61
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$78.59
3/8 Guy Wire
$1.04
Each
$1,484.84
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
$6.44
Scotchcode Wire Marker Tape Refill Roll SDR-3
Per 1,000
3M™ Scotchcode™ Write-On Wire Marker Books SWB Contain Self-Laminating, Write-On Markers Designed For Small Volume Applications Involving Special or Complex Legends That Are Hand Written At The Job Site.
$35.05
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Horizontal Mount With Internal Screw, 3-3/4 In Length, 3-9/16 In Width, 2-5/16 In Height, 4 LB
$547.20
Southwire Outdoor Extension Cords Are Perfect For A Variety Of Outdoor Applications. These Cords Come In A Variety Of Colors to Increase Visibility and Prevent Jobsite Loss.
$177.30
Per Foot
20
Popularity
Default